Skip Content

LPNG SHEAR WL6461 CORONA CLIPPER close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LPNG SHEAR WL6461 CORONA CLIPPER

Price $91.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9U077
  • Mfr. Model # WL6461
  • UNSPSC # 27112007
  • Catalog Page # N/A
  • Shipping Weight 3.17 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bypass Lopper
  • Cutting Capacity 2-1/4"
  • Blade Material Steel Alloy
  • Handle Material Harwood
  • Overall Length 32"
  • Features Resharpenable, Replaceable Radial Arc Bypass Blade Of Fully Heat-treated Forged Steel Alloy, 2-1/4 In Cut Capacity
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Loppers broke the 4th cut. I don't recommend this product if your doing anything substantial. Try using the aluminum loppers, they seem to be a little more durable. Not worth the price. December 21, 2015
  • 2016-05-04 T22:18:21.092-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9U077, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.