Skip Content

Door Closer,Hold Open,Bronze,11-5/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Door Closer, Hold Open, Bronze, 11-5/8 In

CORBIN

Price: $368.00 / each

Please sign in or register to access lists

  • Item # 21T030
  • Mfr. Model # DC3210H 690
  • UNSPSC # 30171514
  • Catalog Page # 2691
  • Catalog Group # G6724
  • Shipping Weight 11.25 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDoor Closer
  • Closing Operation ModeHydraulic
  • Closer PerformanceHeavy Duty
  • Closer TypeHold Open
  • Door HandingNon-Handed
  • Arm TypeParallel
  • Mounting StyleUniversal, Top Jamb and Standard
  • Housing Length11-5/8"
  • Housing Width2-3/4"
  • Housing Height3"
  • FinishDark Bronze
  • Max. Door OpeningUp to 180 Degrees
  • Exterior Door Width48"
  • Interior Door Width60"
  • Projection from Wall2-3/4"
  • Spring SizeAdjustable 1 to 6
  • ColorDark Bronze
  • Arm MaterialDie Cast Aluminum
  • IncludesSelf Drilling Screws
  • StandardsANSI/BHMA Certified A156.4 Grade 1, A117.1, UL, ULC/UL10C Fire Ratings, ADA Compliant
How can we improve our Technical Specifications?

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.