Skip Content

Heavy Duty Mortise Lockset,Lever,Passage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heavy Duty Mortise Lockset, Lever, Passage

Price $497.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32J264
  • Mfr. Model # ML2010 LWA 630
  • UNSPSC # 46171503
  • Catalog Page # 2425
  • Shipping Weight 4.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CORBIN RUSSWIN® Lustra mortise lever lockset is a 2-piece reversible latchbolt with antifriction insert. This heavy-duty 3/4" throw-latchbolt with stainless steel insert allows secure latching. Lockset can be re-handed without disassembling the lock case. Durable heavy-gauge steel internal parts increase strength. Ideal for passageways.

View More

Technical Specs

  • Item Heavy Duty Mortise Lockset
  • Style Right Angle Round
  • Function Passage
  • Location Type Institutional, Healthcare, Schools
  • Trim Style Rose
  • Backset 2-3/4"
  • Strike Type Curved Lip
  • Strike Dim. 1-1/4" x 4-7/8"
  • Fire Rated 3 hr.
  • Series ML2000
  • Case Material Heavy Gauge Chrome Plated Steel
  • Finish Satin Stainless Steel
  • Case Size 5-7/8"H x 4"W x 15/16"L
  • Required Door Thickness 1-3/4"
  • Grade 1
  • Standards A156.13 Series 1000, Operational and Security Grade 1, A117.1 Accessiblity Code, California State Reference Code
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.