Skip Content

Temperature/Humidity Tester,NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temperature/Humidity Tester, NIST

Price $733.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46F194
  • Mfr. Model # SRH77A-E-032G
  • UNSPSC # 41112303
  • Catalog Page # 850
  • Shipping Weight 1.94 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTemperature/Humidity Tester
  • Meter StyleTemperature and Humidity
  • Relative Humidity Range10 to 95%
  • Humidity Accuracy+/-2%
  • Temp. Range (F)-40 to 300 Degrees F
  • Temp. Accuracy (F)+/-0.3
  • Wet Bulb Temperature Range0 to 150 Degrees F
  • Humidity Resolution0.1%
  • Temp. Range (C)-40 to 150 Degrees F
  • Temp. Accuracy (C)+/-0.2
  • Temp. Resolution (F)0.1
  • Temp. Resolution (C)0.1
  • Sensor TypeThermistor
  • DisplayDigital LCD
  • MemoryMin/Max
  • Battery Type9V
  • Auto Power OffYes
  • Data HoldYes
  • Response TimeVarious
  • Humidity Probe Range (Deg. F)0 to 150 Degrees F
  • Humidity Probe Range (Deg. C)-18 to 66 Degrees C
  • Probe Dia..25"
  • Probe Length5"
  • Cord Length6 ft.
  • Calibration CertificateYes
  • Special FeaturesDry and Wet Bulb Calculation,Delta-T
  • IncludesHumidity Probe, Puncture Probe and Air Probe and NIST Certificate of Calibration
  • Manufacturers Warranty Length5 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
How long is the NIST Certificate valid for this product? How much will NIST re-certification cost?
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Takashi is loaded.
Additional information about Takashi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are no expiration dates. It is a mater of what you Standard Operating Procedures tell you to do. Some customer re-certify every year, others every two years. Re calibration will run around $90.00 dollars. You send the unit directly back to our facility at 33 Reeds Gap Rd, Middlefield, CT 06455. You would call our repair department first at 860-894-4108. Hope this helps.
5 months ago
by
Read all my Q&A
 
Please wait while more information about Scotty D VP is loaded.
Additional information about Scotty D VP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-26T19:39:51.928-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46F194, prod, sort_default
1 of 1
  • 2015-04-26T19:39:51.932-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46F194, prod, sort_default
1 of 1