Skip Content

Hand Lamp,18W,110-120VAC,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Lamp, 18W, 110-120VAC, 12VDC

Price $69.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24K381
  • Mfr. Model # LED130
  • UNSPSC # 39111518
  • Catalog Page # 739
  • Shipping Weight 2.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Hand Lamp
  • Lamp TypeLED
  • Power Source12VDC, 110 to 120VAC
  • Lamp Watts18
  • Cord LengthCordless
  • Amps0.15
  • Housing MaterialPlastic
  • HandleCushion Grip
  • ColorGray
  • Housing Dia.6"
  • Length10"
  • Lens MaterialPolycarbonate
  • MountingMagnetic
  • Magnetic PullMGO35
  • Features80 Long-Life LED Lights, 2 hr. Battery Life
  • StandardsUL/cUL Listed
  • IncludesAC and DC Charging Adapters, Integrated Rare Earth Magnets, Fixture
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms


Rated 1.5 out of 5 by 2reviewers.
Rated 2 out of 5 by The light is quite nice, but it does not hold much of a charge so this is a short-term task light at best.It's rechargeable and LED, so you would think a couple of hours would be the minimum they'd aim for and that is their claim: 2 Hours... but it's about a 30 minute light and it takes a very long time to recharge. (several hours) March 7, 2014
Rated 1 out of 5 by lasts 30 min do not buy worthless every time you charge it 30 min all you get December 3, 2012
  • 2015-04-18T19:43:49.500-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_24K381, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about keywestcreations is loaded.
Additional information about keywestcreations could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer does not offer a lumen value, but does state the unit is "equipped with 80 long-life LED lights, which supply the same output as a 60-watt incandescent".

Thank you for using Grainger Ask & Answer
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:39:54.241-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24K381, prod, sort_default
1 of 1
  • 2015-04-18T19:39:54.243-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24K381, prod, sort_default
1 of 1