Skip Content

 
Exit Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit Sign


Technical Specs

  • Item Exit Sign 
  • Lamp Type LED 
Fixture Wattage
Please Select
Letter Color
Please Select
Housing Color
Please Select
Housing Material
Please Select
Depth
Please Select
Height
Please Select
Width
Please Select
Number of Faces
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • COOPER LIGHTING 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Fixture Wattage
Letter Color
Housing Color
Housing Material
Depth
Height
Width
Number of Faces
Price
Qty
Please use Qty box to add item(s) to cart.
CX61
1.0
Red/Green
Gray
Cast Aluminum
2-1/4"
8-1/4"
12-5/8"
1

$175.50 / each

Enter location to check availability
Catalog Page #  NA

Price $175.50 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 1.0
  • Lamp Type LED
  • Letter Color Red/Green
  • Housing Color Gray
  • Housing Material Cast Aluminum
  • Depth 2-1/4"
  • Height 8-1/4"
  • Width 12-5/8"
  • Number of Faces 1
LPX6
1.0
Red/Green
White
Plastic
2-1/8"
7-1/2"
13"
1 or 2

$78.75 / each

Enter location to check availability
Catalog Page #  NA

Price $78.75 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 1.0
  • Lamp Type LED
  • Letter Color Red/Green
  • Housing Color White
  • Housing Material Plastic
  • Depth 2-1/8"
  • Height 7-1/2"
  • Width 13"
  • Number of Faces 1 or 2
APX6G
3.0
Green
White
Plastic
1-3/4"
7-1/2"
11-11/16"
1 or 2

$52.60 / each

Enter location to check availability
Catalog Page #  NA

Price $52.60 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.0
  • Lamp Type LED
  • Letter Color Green
  • Housing Color White
  • Housing Material Plastic
  • Depth 1-3/4"
  • Height 7-1/2"
  • Width 11-11/16"
  • Number of Faces 1 or 2
APX6R
3.0
Red
White
Plastic
1-3/4"
7-1/2"
11-11/16"
1 or 2

$52.60 / each

Enter location to check availability
Catalog Page #  NA

Price $52.60 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.0
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Plastic
  • Depth 1-3/4"
  • Height 7-1/2"
  • Width 11-11/16"
  • Number of Faces 1 or 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More