Skip Content

LED Exit Sign, White Housing Color, Plastic Housing Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Exit Sign, White Housing Color, Plastic Housing Material

Price $52.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16U391
  • Mfr. Model # APX6R
  • UNSPSC # 55121703
  • Catalog Page # N/A
  • Shipping Weight 6.1 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.0
  • Lamp Type LED
  • Letter Color Red
  • Background Color White
  • Number of Faces 1 or 2
  • Housing Color White
  • Housing Material Plastic
  • Mounting Universal
  • Voltage 120/277
  • Depth 1-3/4"
  • Height 7-1/2"
  • Width 11-11/16"
  • Operating Temp. Range 50 Degrees to 104 Degrees F
  • Directional Indicators Chevron Directional Knockouts
  • Letter Size 6" High
  • Optional Guard Y
  • Warranty 5 yr.
  • Standards UL 924, NFPA 101, NEC(R), OSHA
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is there a bracket that helps install to ceiling or is this just a wall mounted fixture?
4 months ago
by
Read all my Q&A
 
Please wait while more information about purge is loaded.
Additional information about purge could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear valued consumer, this unit can be mounted to the wall or ceiling. A snap-fit canopy is included with the unit for ceiling mount applications.
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Cooper Lighting is loaded.
Additional information about Cooper Lighting could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
lights are burning out, don't want to buy whole unit over and over again. Need light strip inside unit.
1 year ago
by
Read all my Q&A
 
Please wait while more information about 43183754 is loaded.
Additional information about 43183754 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this exit sign does not have any replaceable parts.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need lighted exit signs without battery back up. Our building has BU generators that our signage is powered by.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about phcc is loaded.
Additional information about phcc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer this fixture does not have battery backup.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:52:40.755-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16U391, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:40.757-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16U391, prod, sort_default
1 of 1