Skip Content

Emergency Light,5.4W,5-3/8In H,16-1/8InW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Light, 5.4W, 5-3/8In H, 16-1/8InW

Price $104.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WDE4
  • Mfr. Model # CC2
  • UNSPSC # 55121703
  • Catalog Page # N/A
  • Shipping Weight 4.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277 or 120/230
  • Lamp Watts5.4
  • Output Voltage6VDC
  • Width16-1/8"
  • Height5-3/8"
  • Lamp TypeIncandescent
  • Housing MaterialABS
  • Housing ColorMatte
  • Battery TypeSealed Lead Calcium
  • Number of Lamps2
  • Head Lamps AdjustableYes
  • MountingCeiling/Wall
  • Optional GuardWG1
  • IncludesLED, Button
  • WarrantyUnit: 1 yr., Battery: 5 yr. Prorata
  • StandardsUL 924 Listed
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about nonnie is loaded.
Additional information about nonnie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

Battery
Sealed Lead Calcium,
Recombination
Maintenance Free, Long Life
Full Recharge Time, 24 hrs.
(max.)
Polarized Battery Terminals

Thank you for using Grainger.com Ask & Answer.
4 days ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:45:32.063-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WDE4, prod, sort_default
1 of 1
  • 2015-06-29T19:45:32.065-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WDE4, prod, sort_default
1 of 1