Skip Content

IEC SPD 3Pole, 230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IEC SPD 3Pole, 230V

Price $235.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19D460
  • Mfr. Model # BSPM3275TNC
  • UNSPSC # 39121610
  • Catalog Page # 297
  • Shipping Weight 0.75 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSurge Protection Device
  • Nominal Discharge Current20kA
  • Voltage230/400
  • Phase3
  • Wire4
  • Number of Poles3
  • Max. Surge Current Per Phase40kA
  • Max. Surge Current Per Mode40kA
  • Max. Continuing Operating Voltage275V
  • Modes of ProtectionL-Gnd
  • Mounting StyleDIN-Rail
  • Enclosure TypeIP20
  • Wire Gauge2-14AWG
  • Length3.54
  • Width2.13
  • Depth2.56
  • StandardsIEC 61643-1, KEMA
  • IncludesInstallation Instructions
  • Green Certification or Other RecognitionRoHS Compliant

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

IEC Surge Protection Devices (SPDs) and Busbars
Provide high-surge discharge capacity due to heavy-duty zinc oxide varistor and spark-gap technology. Modular DIN-rail design with color-coding and rejection features make them easy to identify, install, and maintain. Feature easyID™ visual indication for simple status monitoring. Available with or without remote contact signaling.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.