Skip Content

Solar Fuse,500A,Class gPV/UL PV,1000VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Solar Fuse, 500A, Class gPV/UL PV, 1000VDC

Price $761.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 41E528
  • Mfr. Model # PV-500A-3L-B
  • UNSPSC # 39121612
  • Catalog Page # N/A
  • Shipping Weight 0.48 lbs.
Country of Origin HungaryCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolar Fuse
  • Fuse Amps500
  • Indicating / NonindicatingNonindicating
  • SeriesPV-L
  • Voltage Rating1000VDC
  • SpeedFast Acting
  • ElementSingle
  • ClassgPV/UL PV
  • Body MaterialCeramic
  • Rejection / NonrejectionNonrejection
  • Body StyleBolt On
  • Interrupt Rating50kA at 1000VDC
  • Length200mm
  • Diameter73.5mm
  • StandardsIEEC 60269-6, UL 2579, E335324
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Documentation

Details

Designed for protecting and isolating photovoltaic array combiners and disconnects, this fuse is capable of interrupting low overcurrents associated with faulted PV systems.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.