Skip Content

Fuse Holder,Glass and Ceramic,15A,1 Pole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fuse Holder, Glass and Ceramic, 15A, 1 Pole

Price $5.28 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1DL30
  • Mfr. Model # HRK
  • NSN # 5920-01-396-6198
  • UNSPSC # 39121411
  • Catalog Page # 268
  • Shipping Weight 0.04 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuse Holder
  • Series HRK
  • Fuse Type Glass and Ceramic
  • Max. Amps 15
  • Amperage Range 1 to 15
  • Number of Poles 1
  • For Fuse Series HRK
  • Fuse UL Class H, K
  • Fuse Dimensions 1/4"L x 1-1/4"H x 1/4"W
  • AC Voltage Rating 32VAC
  • DC Voltage Rating 32VDC
  • Fuse Block Design Not Applicable
  • Connector Type Wire Leads
  • Wire Size 14 AWG
  • Mounting Style Inline
  • Indicating / Nonindicating Nonindicating
  • Fuse Holder Code G/Y
  • Width 0.69"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This vibration-resistant fuse holder is for use with 1/4" x 1-1/4" and 6.3mm x 32mm fuses. It features a bayonet-type knob. The thermoplastic meets UL 94 HB.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.