Skip Content

Fuse Block,Class CC,30A,3 Pole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fuse Block, Class CC, 30A, 3 Pole

Price $91.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13M220
  • Mfr. Model # CHCC3DIU
  • UNSPSC # 39121411
  • Catalog Page # 258
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Finger Safe Fuse Block
  • Series CHCC
  • Fuse Type Class CC
  • Max. Amps 30
  • Amperage Range 1 to 30
  • Number of Poles 3
  • For Fuse Series FNQ-R, KTK-R, LP-CC
  • Fuse UL Class CC
  • Fuse Dimensions 2-7/16"L x 2-29/32"H x 2-1/16"W
  • AC Voltage Rating 600VAC
  • DC Voltage Rating 300VDC
  • Fuse Block Design Finger-Safe
  • Connector Type Spade/Clamp Lug
  • Wire Size 18 to 4 AWG
  • Mounting Style DIN Rail
  • Indicating / Nonindicating Indicating
  • Fuse Holder Code W
  • Length 2.90"
  • Width 0.70
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Protect your electrical system and simplify installation with this touch-safe fuse holder.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.