Skip Content

Fuse Block,225 to 400 Amps,600MaxVolt,3P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuse Block, 225 to 400 Amps, 600MaxVolt, 3P

BUSSMANN

Price: $1,805.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 39P386
  • Mfr. Model # RM60400-3CR
  • UNSPSC # 39121411
  • Catalog Page # 261
  • Shipping Weight 2.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemFuse Block
  • Max. Voltage600
  • Amps AC225 to 400
  • Number of Poles3
  • Connector TypeBox Lug
  • Mounting Style4 Hole Panel Mount
  • Fuse Block DesignBarrier
  • Fuse Length11-3/5"
  • Fuse Dia.2-3/5"
  • Wire Size600kcmil to 4 AWG
  • Length12-1/2"
  • Width11"
  • Depth4-1/5"
  • Blown Fuse IndicatorNo
  • For Use WithFRS-R; KTS-R; KWS-R; PVS-R; LPS-RK
  • Fuse Holder CodeT
  • StandardsUL, CSA
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Documentation

Details

FRS-R/LPS-RK Fuse Blocks
• Bolt-down mounting 600V
Modular blocks can snap together to build the required number of poles. 2- and 3-pole blocks are shipped pre-assembled.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.