Skip Content

Fuse Block,Industrial,400A,2 Pole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fuse Block, Industrial, 400A, 2 Pole

Price $1,264.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 39P385
  • Mfr. Model # RM60400-2CR
  • UNSPSC # 39121411
  • Catalog Page # 261
  • Shipping Weight 2.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuse Block
  • SeriesRM600
  • Fuse TypeIndustrial
  • Max. Amps400
  • Number of Poles2
  • For Fuse SeriesFRS-R, KTS-R, KWS-R, PVS-R, LPS-RK
  • Fuse UL ClassR
  • Fuse Dimensions11-3/5"L x 2-3/5" dia.
  • AC Voltage Rating600VAC
  • DC Voltage Rating300VDC
  • Fuse Block DesignCovered
  • Connector TypeBox Lug
  • Wire Size4 AWG to 600 MCM
  • Mounting StyleBolt Down
  • Indicating / NonindicatingNonindicating
  • Fuse Holder CodeT
  • Length12.50"
  • Width7-1/3"
  • FeaturesShort Circuit and Overload Protection
  • StandardsUL Listed, CSA Certified
  • Green Certification or Other RecognitionRoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.



This fuse block features bolt-down mounting capabilities. It can snap together with additional fuse blocks when multiple poles are required. For use with FRS-R/LPS-RK fuse blocks, available separately.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.