Skip Content

Fuse Block,Industrial,400A,3 Pole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fuse Block, Industrial, 400A, 3 Pole

Price $1,324.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39P374
  • Mfr. Model # HM60400-3CR
  • UNSPSC # 39121411
  • Catalog Page # 248
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 3-pole fuse block features bolt-down mounting capabilities. Additional blocks can be added and snapped together.

View More

Technical Specs

  • Item Fuse Block
  • Series HM600
  • Fuse Type Industrial
  • Max. Amps 400
  • Amperage Range 225 to 400
  • Number of Poles 3
  • For Fuse Series NOS
  • Fuse UL Class H
  • Fuse Dimensions 12-1/2"L x 4-51/64"H x 10-29/32"W
  • AC Voltage Rating 600VAC
  • DC Voltage Rating Not Applicable
  • Fuse Block Design Covered
  • Connector Type Box Lug
  • Wire Size 4 AWG to 600 MCM
  • Mounting Style Bolt Down
  • Indicating / Nonindicating Nonindicating
  • Fuse Holder Code T
  • Length 12.50"
  • Width 11"
  • Standards UL Listed, CSA Certified
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.