Skip Content

Fuse Block,Glass and Ceramic,30A,1 Pole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fuse Block, Glass and Ceramic, 30A, 1 Pole

Price $5.03 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CZ43
  • Mfr. Model # S-8301-1-R
  • NSN # 5920-01-452-2131
  • UNSPSC # 39121411
  • Catalog Page # 243
  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This glass fuse box offers a solid, wobble-free mount with an isulated base to reduce shorts from fuse clips to chassis. It also features anti-pivot screw terminals to help prevent leads from twisting to the side when tightening.

View More

Technical Specs

  • Item Fuse Block
  • Series S-8000
  • Fuse Type Glass and Ceramic
  • Max. Amps 30
  • Amperage Range 1 to 30
  • Number of Poles 1
  • For Fuse Series S-8000
  • Fuse UL Class T
  • Fuse Dimensions 2"L x 9/16"H x 1/2"W
  • AC Voltage Rating 300VAC
  • DC Voltage Rating 300VDC
  • Fuse Block Design Open
  • Connector Type Screw
  • Wire Size 22 to 10 AWG
  • Mounting Style Bolt Down
  • Body Material Thermoplastic
  • Indicating / Nonindicating Nonindicating
  • Fuse Holder Code G
  • Length 2.19"
  • Width 0.5"
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.