Skip Content

Time Delay, Bolt-On, Fuse, KRP-C Series, 600VAC/300VDC, Nonindicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Time Delay, Bolt-On, Fuse, KRP-C Series, 600VAC/300VDC, Nonindicating

Price $1,924.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6F524
  • Mfr. Model # KRP-C-3000SP
  • NSN # 5920-00-009-8186
  • UNSPSC # 39121608
  • Catalog Page # 241
  • Shipping Weight 16.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Class L fuse features silver links for both overload protection and short-circuit protection of high-capacity systems (mains and large feeders). It features a minimum 4-second time delay at 5 times its Amp rating for close sizing. It also features high-grade silica-sand filler which helps to accelerate the response of the fuse to a short circuit by having a quenching effect upon the fuse arc.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 3000A
  • Indicating / Nonindicating Nonindicating
  • Series KRP-C
  • Voltage Rating 600VAC/300VDC
  • Speed Time Delay
  • Element Dual
  • Class L
  • Body Material Glass/Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Bolt-On
  • Interrupt Rating 300kA at 600VAC, 100kA at 300VDC
  • Length 10-3/4"
  • Diameter 5"
  • Functionally Equal To Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ
  • Standards CE/UL-248-10 Guide JFHR/CSA Class 1422-02
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.