Skip Content

Time Delay, Blade, Fuse, LPJ Series, 600VAC/300VDC, Nonindicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Time Delay, Blade, Fuse, LPJ Series, 600VAC/300VDC, Nonindicating

Price $361.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6F375
  • Mfr. Model # LPJ-250SP
  • UNSPSC # 39121604
  • Catalog Page # 239
  • Shipping Weight 1.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Class J fuse features a current-limiting fiberglass body with low watts and low resistance for cooler running temperature and reduced power consumption. This compact fuse also requires only half the mounting space of most 600V Class RK1 and Class RK5 fuses. The dual-element fuse features a 10-second minimum time-delay at 500% overload to minimize needless fuse openings due to temporary overloads and transient surges.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 250A
  • Indicating / Nonindicating Nonindicating
  • Series LPJ
  • Voltage Rating 600VAC/300VDC
  • Speed Time Delay
  • Element Dual
  • Class J
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Blade
  • Interrupt Rating 300kA at 600VAC, 100kA at 300VDC
  • Length 7-1/8"
  • Width Not Applicable
  • Fuse Holder Code AD
  • Depth Not Applicable
  • Diameter 2-1/8"
  • Functionally Equal To Littelfuse JTD
  • Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.