Skip Content

Fuse,2A,MDL,250VAC,PK 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuse, 2A, MDL, 250VAC, PK 5

Price $11.34 / pkg. of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XH59
  • Mfr. Model # MDL-2-R
  • NSN #
  • UNSPSC # 39121604
  • Catalog Page # 268
  • Shipping Weight 0.01 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuse
  • Fuse Amps2
  • Indicating / NonindicatingIndicating
  • SeriesMDL
  • Voltage Rating250VAC
  • SpeedTime Delay
  • ElementSingle
  • Body MaterialGlass
  • Rejection / NonrejectionNonrejection
  • Body StyleCylindrical
  • Interrupt Rating100A at 250VAC, 10kA at 125VAC
  • Length1-1/4"
  • Diameter1/4"
  • Functionally Equal ToBussmann MDQ, MDV, MDX, Ferraz Shawmut GDL, GDV, Littelfuse 313, 315
  • StandardsCE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

This time delay fuse features a glass tube with nickel-plated brass endcaps.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

fuse spec measurement

what are de dimensions of the fuse? Thanks
10 months ago
by
Read all my Q&A
 
Please wait while more information about fuse is loaded.
Additional information about fuse could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the length is 1 1/4" and the diameter is 1/4". If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:44:59.449-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XH59, prod, sort_default
1 of 1
  • 2015-04-27T19:44:59.450-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XH59, prod, sort_default
1 of 1