Skip Content

Time Delay, Blade, Fuse, LPN-RK-SP Series, 250VAC/DC, Nonindicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Time Delay, Blade, Fuse, LPN-RK-SP Series, 250VAC/DC, Nonindicating

Price $105.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XF63
  • Mfr. Model # LPN-RK-150SP
  • NSN # 5920-00-581-3282
  • UNSPSC # 39121604
  • Catalog Page # 235
  • Shipping Weight 0.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This time-delay fuse offers protection against single-phase motor damage. Applications include branch distribution, motors, transformers, solenoids, and general purpose circuits.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 150A
  • Indicating / Nonindicating Nonindicating
  • Series LPN-RK-SP
  • Voltage Rating 250VAC/DC
  • Speed Time Delay
  • Class RK1
  • Element Dual
  • Body Material Melamine
  • Body Style Blade
  • Rejection / Nonrejection Rejection
  • Interrupt Rating 300kA at 250VAC, 100kA at 250VDC
  • Length 7-1/8"
  • Diameter 1-9/16"
  • Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
  • Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.