Skip Content

Fast Acting, Cylindrical, Fuse, KTK-R Series, 600VAC, Nonindicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fast Acting, Cylindrical, Fuse, KTK-R Series, 600VAC, Nonindicating

Price $16.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XC25
  • Mfr. Model # KTK-R-10
  • NSN # 
  • UNSPSC # 39121609
  • Catalog Page # 238
  • Shipping Weight 0.05 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a melamine tube and nickel-plated brass endcaps, this fast-acting fuse provides general purpose circuit protection. Functional equivalent: Mersen ATMR.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 10A
  • Indicating / Nonindicating Nonindicating
  • Series KTK-R
  • Voltage Rating 600VAC
  • Speed Fast Acting
  • Class CC
  • Element Single
  • Body Material Melamine
  • Rejection / Nonrejection Rejection
  • Body Style Cylindrical
  • Interrupt Rating 200kA at 600VAC
  • Length 1-1/2"
  • Diameter 13/32"
  • Functionally Equal To Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR
  • Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.