Skip Content

Blade Class RK1 Fuse, 600A Fuse Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blade Class RK1 Fuse, 600A Fuse Amps

Price $929.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1EP19
  • Mfr. Model # KTS-R-600
  • UNSPSC # 39121607
  • Catalog Page # 273
  • Shipping Weight 2.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuse
  • Fuse Amps600A
  • Indicating / NonindicatingNonindicating
  • SeriesKTS-R
  • Voltage Rating600VAC
  • SpeedFast Acting
  • ClassRK1
  • ElementSingle
  • Body MaterialMelamine
  • Body StyleBlade
  • Rejection / NonrejectionRejection
  • Interrupt Rating200kA at 600VAC
  • Length13-3/8"
  • Diameter2-1/2"
  • Functionally Equal ToMersen/Ferraz Shawmut A6K-R, Littelfuse KLSR
  • StandardsCE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This single-element fuse provides a high degree of short-circuit component protection. It's suited for circuits and loads with no heavy surge currents of motors, transformers, solenoids, and welders.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.