Skip Content

Fuse,3A,Class CC,LPCC,600VAC/150VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuse, 3A, Class CC, LPCC, 600VAC/150VDC

Price $19.81 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CX55
  • Mfr. Model # LP-CC-3
  • UNSPSC # 39121609
  • Catalog Page # 258
  • Shipping Weight 0.01 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuse
  • Fuse Amps3
  • Indicating / NonindicatingNonindicating
  • SeriesLP-CC
  • Voltage Rating600VAC/150VDC
  • SpeedTime Delay
  • ClassCC
  • ElementDual
  • Body MaterialMelamine
  • Rejection / NonrejectionRejection
  • Body StyleCylindrical
  • Interrupt Rating200kA at 600VAC, 20kA at 150VDC
  • Length1-1/2"
  • Diameter13/32"
  • Functionally Equal ToFerraz Shawmut ATDR, Littelfuse CCMR
  • StandardsCE/UL-248-4 Guide JDDZ/CSA Class 1422-02
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This general purpose, space-saving branch circuit fuse meets most protection requirements up to 30A. It provides faster response to damaging short-circuit currents and a higher interrupting rating than mechanical overcurrent protective devices. Time delay coupled with Class CC current-limiting response provides close sizing on small motor and relay circuits. The yellow color offers easy identification.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.