Skip Content

Device Retainer,Drywall,Tile,Panel Walls close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Device Retainer, Drywall, Tile, Panel Walls

Price $1.27 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4RHJ7
  • Mfr. Model # BB32
  • UNSPSC # 39121303
  • Catalog Page # 576
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wiring Device Retainer
  • Sub-Category Mounting Accessories
  • Material Pre-Galvanized Steel
  • Color Silver
  • For Use With Drywall, Tile and Panel Walls
  • Function Adds Rigidity to Devices in Oversize Wall Openings
  • Characteristics Prevents Broken Cover Plates and Makes Floating Device Rigid and Level
  • Standards UL/CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Ideal for positioning devices in pre-fab installations, this retainer leveler adds rigidity in oversize wall openings. It holds the wiring device firmly in drywall. It can be used with switches, receptacles, GFCIs, and decorator devices.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.