Skip Content

Thermocouple Thermometer,1 Input,Type K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Thermocouple Thermometer, 1 Input, Type K

Price $508.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3TPP5
  • Mfr. Model # 35200-K
  • UNSPSC # 41112213
  • Catalog Page # 846
  • Shipping Weight 2.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermocouple Thermometer
  • Thermocouple TypeType K
  • Number of Inputs1
  • Probe ConnectorMini-Type
  • Temp. Range (F)-100 Degrees to 999 Degrees F
  • Temp. Range (C)-73 Degrees to 537 Degrees C
  • Accuracy+/-0.5 Degrees F
  • Display4 Digit LCD
  • Resolution0.1 Degrees , 1 Degrees
  • Battery TypeAAA
  • Auto Power OffYes
  • Data HoldYes
  • Calibration CertificateNIST
  • StandardsCE, RoHS, WEEE, NSF, ISO 9001:2000
  • FeaturesIPX7 Waterproof Rated
  • IncludesBattery, Instruction Manual
  • Manufacturers Warranty Length5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.


Single-Input Thermocouple Thermometers
IPX7 waterproof housing. Feature Hold, backlit 4-digit LCD, and Auto-Off with disable. Resolution: 0.1° or 1°F. Each includes AAA batteries. Mini-Type probe instruments can be used with any thermocouple probe. Other models' housings store probe and cable.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.