Skip Content

Multi-Function Instrument Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi-Function Instrument Kit

Price $1,313.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PFJ4
  • Mfr. Model # MFM300-KIT4
  • UNSPSC # 41113630
  • Catalog Page # 850
  • Shipping Weight 5.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Function Instrument Kit
  • Number of Inputs(3) Temp Inputs Plus (2) Universal Inputs
  • Temp. Range-58 to 302 F (-50 to 150 C)
  • Pressure Range500 or 1000 PSI Depending on Sensor Used
  • Relative Humidity Range0 to 99%
  • Velocity Ranges100 to 6000 FPM, 0.5 to 30 MPS
  • Ambient Temp. Range32 to 120 F/0 to 50C, 10 to 90% Relative Humidity Non-Condensing
  • DisplayMulti Line Backlighted LCD
  • Auto Power OffYes
  • Power Supply(4) 1.5V AA
  • IncludesGeneral Purpose Temperature Probe, Pipe Strap Temperature Probe, Thermo-Anemometer, 500 PSI Pressure Probe, 1000 PSI Pressure Probe, Humidity Probe, MFM300 Sales/Training CD, Hard Carrying Case with Detachable Shoulder Strap, Batteries and Instructions
  • Manufacturers Warranty Length2 Years Instrument, 1 Year Probes & Accessories

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.