Skip Content

Multi Function Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi Function Meter

Price $592.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KY65
  • Mfr. Model # MFM300
  • UNSPSC # 41113630
  • Catalog Page # 850
  • Shipping Weight 4.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti Function Meter
  • Number of Inputs3 Temperature Inputs and 2 Universal Inputs
  • Temp. Range-58 to 300 F/-50 to 150 C
  • Pressure Range500 or 1000 PSI Depending on Sensor Used
  • Relative Humidity Range0 to 99%
  • Velocity Ranges100 to 6000 FPM, 0.5 to 30 MPS
  • Ambient Temp. Range32 to 120 F/-27.8 to 48.9C, 10 to 90% Relative Humidity Non-Condensing
  • DisplayLCD
  • Auto Power OffYes
  • Power Supply4 AA Alkaline Batteries
  • IncludesGeneral Purpose Puncture Probe, Pipe Strap Probe, Hard Carrying Case With Accessory Compartments and Removable Shoulder Strap, Batteries, and Instructions
  • Manufacturers Warranty Length2 Year Warranty

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Meter
Measures and calculates temperature, system pressure, humidity, air flow, superheat, subcooling values, and psychrometrics. Also displays temperature differential and performs temperature datalogging. Contains P/T data for 15 refrigerants; will accept 5 more. Main menu functions include P/T charts, hide/show elapsed time, and enable/disable Auto-Off. Includes general-purpose and pipe-strap temperature probes and case. Includes 4 AA alkaline batteries.
Multifunction Expandable Meter and Data Logger


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.