Skip Content

Temperature Transducer,40 to 240 Deg F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temperature Transducer, 40 to 240 Deg F

Price $161.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UJG8
  • Mfr. Model # M404
  • UNSPSC # 41112107
  • Catalog Page # 3523
  • Shipping Weight 2.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTemperature Transducer
  • Temp. Range (F)40 Degrees to 240 Degrees
  • Voltage Range9 to 32 VDC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4ujg8
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about kayscustoms is loaded.
Additional information about kayscustoms could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Used in 12 or 24VDC forced-air oil cooler applications to control oil temperature by cycling the cooling fan, maintainingdesired incoming or outgoing temperature. Designed for installation in temperature ports of CooL-Line D series coolers. Controller No. 4UJG8 has 6 selectable, preset temperature settings. Will connect directly to the fan on the unit. Thanks for using Ask & Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
 
1 answer

4UJG8 part

I need the sensor to this part. It would be the brass part in the picture.
1 year ago
by
Read all my Q&A
 
Please wait while more information about 9trucks9 is loaded.
Additional information about 9trucks9 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The sensor for this item is not available separately. Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:54:10.297-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UJG8, prod, sort_default
1 of 1
  • 2015-09-01T19:54:10.299-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UJG8, prod, sort_default
1 of 1