Skip Content

Oil Cooler,w/Hydraulic Motor,8-80 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Oil Cooler, w/Hydraulic Motor, 8-80 GPM

Price $978.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UJC1
  • Mfr. Model # HR25-0218
  • UNSPSC # 40101702
  • Catalog Page # 3523
  • Shipping Weight 45.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemForced Air Oil Cooler
  • TypeHydraulic Motor
  • Coolant Flow Range (gpm)8 to 80
  • Coolant HP Heat Removed25
  • Coolant Max. Pressure (psi)377
  • Coolant Port SizeSAE #16
  • Hydraulic Motor GPM3.6
  • Oil Port Size (SAE)#8
  • Min. Oil Pressure (PSI)500
  • Max. Oil Pressure (PSI)2000
  • Hydraulic Motor Displacement (cu. in./Rev)0.218
  • Motor TypeGear
  • Max. Temp.250
  • Heat Exchanger MaterialAluminum
  • Fan Blade MaterialPolypropylene
  • Fan Guard MaterialSteel
  • FinishBlack Painted
  • Height (In.)15.91
  • Width (In.)16.54
  • Depth (In.)11.2
  • IncludesMounting Feet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Mounting hole details for Heat exchanger model not able to find in catalogue

Without these details it is difficult to prepare assembly drawing.

Hence request to provide same.

I am using 4UJC1 model.

Thanks
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about GURU is loaded.
Additional information about GURU could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-GRAINGER and we can either fax or email you a copy of the manufacturer’s spec sheet with the dimensional drawing.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Can I have a 3D model of this item?

We recently purchased 2 of these coolers from grainger and need to incorporate them into our system design. Please send a 3D model and a 2D drawing.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about bbjordan44 is loaded.
Additional information about bbjordan44 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of what we have for this item. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:41:05.134-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UJC1, prod, sort_default
1 of 1
  • 2015-03-27T19:41:05.136-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UJC1, prod, sort_default
1 of 1