Skip Content

Oil Cooler,AC,20-200 GPM,230/460 V,3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HP

Price $3,995.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UJA4
  • Mfr. Model # A105-3
  • UNSPSC # 40101702
  • Catalog Page # 3523
  • Shipping Weight 290.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemForced Air Oil Cooler
  • TypeAC Motor
  • Flow Ranges (GPM)20 to 200
  • Voltage230/460
  • Motor Amps8.6/4.3
  • Motor HP3
  • Port Size2" SAE 4 Bolt Flange
  • HP Heat Removed105
  • NEMA/IEC Frame56C
  • Max. Pressure (PSI)377
  • Max. Temp.250
  • ConstructionAluminum
  • FinishBlack Painted
  • Height (In.)33.26
  • Width (In.)38.98
  • Depth (In.)23.4
  • IncludesMounting Feet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Cool-Line oil cooler from AKG® offers maximum cooling effectiveness with minimum pressure drop. Aluminum bar/plate cooler construction is 30% to 50% smaller than copper tube/aluminum fin oil coolers for same heat transfer performance. Hollow profile design reduces local peak strains for a significant increase in cooler life service. Performance is based on oil entering cooler 50°F higher than ambient air temperature.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

input power

Can you tell me if this motor can be wired for 50 Hz power? Also is the motor 2 phase or 3?
7 months ago
by
Read all my Q&A
 
Please wait while more information about GreenLight is loaded.
Additional information about GreenLight could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This model is 60 Hz only. The motor is 3 phase.
6 months ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:46:29.415-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UJA4, prod, sort_default
1 of 1
  • 2015-05-27T20:46:29.416-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UJA4, prod, sort_default
1 of 1