Skip Content

Oil Cooler,AC,20-200 GPM,230/460 V,3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HP

Price $2,861.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UJA3
  • Mfr. Model # A90-3
  • UNSPSC # 40101702
  • Catalog Page # 3523
  • Shipping Weight 257.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemForced Air Oil Cooler
  • TypeAC Motor
  • Flow Ranges (GPM)20 to 200
  • Voltage230/460
  • Motor Amps8.6/4.3
  • Motor HP3
  • Port Size2" SAE 4 Bolt Flange
  • HP Heat Removed90
  • NEMA/IEC Frame56C
  • Max. Pressure (PSI)377
  • Max. Temp.250
  • ConstructionAluminum
  • FinishBlack Painted
  • Height (In.)30.19
  • Width (In.)37.01
  • Depth (In.)23.3
  • IncludesMounting Feet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can you please specify a set of castors that are compatible with its mounting feat such that this can be made into a more portable solution?
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about RandallfromToronto is loaded.
Additional information about RandallfromToronto could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: per supplier this unit is not designed to have casters.
Thank you for using Grainger Ask and Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-04-16T19:55:28.979-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UJA3, prod, sort_default
1 of 1
  • 2015-04-16T19:55:28.981-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UJA3, prod, sort_default
1 of 1