Skip Content

Oil Cooler,AC,2-30 GPM,115/230 V,1/3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP

Price $867.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4UHZ5
  • Mfr. Model # A8-1
  • UNSPSC # 40101702
  • Catalog Page # 3523
  • Shipping Weight 40.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemForced Air Oil Cooler
  • TypeAC Motor
  • Flow Ranges (GPM)2 to 30
  • Voltage115/230
  • Motor Amps5.6/2.8
  • Motor HP1/3
  • Port SizeSAE #12
  • HP Heat Removed8
  • NEMA/IEC Frame56C
  • Max. Pressure (PSI)377
  • Max. Temp.250
  • ConstructionAluminum
  • FinishBlack Painted
  • Height (In.)14.25
  • Width (In.)13.78
  • Depth (In.)13.27
  • IncludesMounting Feet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Cool-Line oil cooler from AKG® offers maximum cooling effectiveness with minimum pressure drop. Aluminum bar/plate cooler construction is 30% to 50% smaller than copper tube/aluminum fin oil coolers for same heat transfer performance. Hollow profile design reduces local peak strains for a significant increase in cooler life service. Performance is based on oil entering cooler 50°F higher than ambient air temperature.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.