Skip Content

Retail Refrigerator Filter,2x1/2x6 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Retail Refrigerator Filter, 2x1/2x6 in.

Clearance Price $1.65 / each

Price $8.47 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EWN3
  • Mfr. Model # F30R
  • UNSPSC # 40161505
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRetail Refrigerator Filter
  • Area Covered30 cu. ft.
  • Nominal Height6"
  • Nominal Width2"
  • Nominal Depth1/2"
  • Media Area0.165 sq. ft.
  • Application Temperature33 to 42 Degrees F
  • Mounting MethodBox Sets On Shelf Near Airflow
  • Average Life90 Days Under Heavy Cooler Usage
  • AbsorbsEthylene Gas And Contaminants, Odors And Musty Smells
  • StandardsUSDA Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by This product is NOT a regular air filter, so DO NOT install it where you block the air flow. This box just absorb odors, also works good on your pantry shelf. May 24, 2014
Rated 5 out of 5 by Didn't use item for a while. I would have salad not last more than 10 days. I tested the product this time. I used salad again. Salad lasted much longer. The salad did not go to waste this time. Now, other variables could go into it, I understand that. I will continue to use this product. September 19, 2012
  • 2015-04-24T19:43:23.498-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_4EWN3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.