Skip Content

Fire Extinguisher Safety,DVD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fire Extinguisher Safety, DVD

Price $160.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6LGN3
  • Mfr. Model # 127
  • UNSPSC # 60106108
  • Catalog Page # 2588
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Training DVD
  • Type Fire Extinguisher Safety
  • Subject Matter Fire Prevention & Management
  • System Requirements Region 1 DVD player
  • Format DVD
  • Time 16Min. (10 Min. Video + 6 Min. Test)
  • Height 7-1/2"
  • Width 5-1/2"
  • Depth 0.62"
  • Language English
  • For Use With DVD Players
  • Regulations Covered 29 CFR 1910.157
  • Includes Link toTest/Answer Guide Downloads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Video with computer graphics includes a link to download printable tests and leader guides for training and compliance.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.