Skip Content

Temperature Controller,24 to 27VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Temperature Controller, 24 to 27VAC

Price $124.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CJN3
  • Mfr. Model # TC-110S-24-R
  • UNSPSC # 41112209
  • Catalog Page # 3773
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic Controls

• Digital display
Control Products

• Thermistor sensor: 1/4"dia. x 2"L 72" sensor included; can be expanded to 1000 ft.
Temperature controllers feature triple alarm notification and keypad lockout. Separate 1A contact closure triggers building management system, dialer, or alarm panel. Temperature controllers include sensor, red LED display, setting memory, and are NSF Listed.
All controllers are UL Recognized.

View More

Technical Specs

  • Item Temperature Controller
  • Switch Type SPST
  • Switch Action Open/Close on Rise
  • Number of Switches 1
  • Control Range -40 Degrees to 300 Degrees F
  • Differential +/- 30 Degrees F
  • Height 1-1/2"
  • Width 3-1/4"
  • Depth 2-1/2"
  • Insertion Depth 2-1/2"
  • Overall Length 1-1/2"
  • Temp. Sensitivity +/- 2 Degrees F
  • Sensor Type PTC
  • Sensing Bulb Dia. 1/4"
  • Sensing Bulb Length 1-3/4"
  • For Use With Heating, Cooling, Refrigeration
  • Color Black
  • Display Type LED
  • Enclosure Type NEMA 1
  • Input Voltage 24VAC
  • Voltage Range 24 to 27VAC
  • Switch Ratings @ 120VDC 4A
  • Full Load Amps @ 120V 3.5A
  • Full Load Amps @ 240VAC 1.6A
  • Locked Rotor Amps @ 120V 4A
  • Locked Rotor Amps @ 240V 4A
  • Full Load Amps 3.5A
  • Contact Rating Resistive @ 120V 4A
  • Pilot Duty Contacts (VA) 120VAC/20A Inrush Current
  • Mounting Type Panel
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
  • Number of Stages 1
  • Includes Sensor with 36" Cable
  • Agency Compliance UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.