Skip Content

Temperature Alarm,-40 to 199F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Temperature Alarm, -40 to 199F

Price $171.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CJN4
  • Mfr. Model # TAL-2000D-24
  • UNSPSC # 41113606
  • Catalog Page # 3776
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED display audibly alarms, flashes, and can trigger alarm dialers to dial multiple phone numbers. Phone line and 110VAC power required

View More

Technical Specs

  • Item Temperature Alarm Logger
  • Temp. Range -40 Degrees to 199 Degrees F
  • Probe Length 1-1/2"
  • Cord Length 36"
  • Power Source 24VAC
  • Width 2-3/4"
  • Height 4-1/2"
  • Depth 1-1/4"
  • Indication Audible and Visual
  • Includes Temperature Sensor Wire
  • Time Delay 0 or 45 Min.
  • Contact Rating 1A @ 24VAC
  • Alarm Setting Activate on Temp Rise or Fall
  • Features High/Low Temperature Data Logging, Battery Backup (Batteries Not Included), Alarm Relay Output, 2 Temperature Alarm Setpoints, Touchpad Programming, Cord Length May Be Extended to 1000 Ft. Using Additional Wire
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.