Skip Content

LED,Flash,Big Digit,Alarm Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED, Flash, Big Digit, Alarm Timer

TRACEABLE

Price: $33.75 / each

Please sign in or register to access lists

  • Item # 6KED7
  • Mfr. Model # 5013
  • UNSPSC # 41122411
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemTimer
  • Max. Time Setting99 min., 59 sec.
  • Display1" LCD
  • AlarmAudible or Visual Alarm
  • Battery TypeAAA
  • IncludesTraceable(R) Certification
  • Manufacturers Warranty Length1 year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Large digit timer features a high degree of accuracy. Green light flashes every second after timing reaches 10 sec; red LED indicator flashes when zero is reached and shows time elapsed since alarm. Adjustable volume: high dB, low dB or off for silent visual flashing LED operation. Min. time setting: 0.1 sec.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.