Skip Content

Digital Thermometer, Jumbo Refrigerator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Thermometer, Jumbo Refrigerator

Price $86.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 6KEA6
  • Mfr. Model # 4548
  • UNSPSC # 41112220
  • Catalog Page # 838
  • Shipping Weight 0.66 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Thermometer
  • ApplicationAccurately Monitor Temperatures in Refrigerators, Freezers, and Incubators
  • Temp. Range (C)-50 Degrees to 70 Degrees
  • Temp. Range (F)-58 Degrees to 158 Degrees
  • MemoryMin/Max
  • AlarmHigh/Low
  • Probe StyleBottle Probe
  • Temp. Accuracy (C)+/-1 Degrees
  • Temp. Accuracy (F)+/-2 Degrees
  • Temp. Resolution (C)0.1 Degrees
  • Temp. Resolution (F)0.1 Degrees
  • Celsius SwitchableYes
  • MountingMagnetic Strips, Hook and Loop Tape, or Flip-open Stand
  • Cord Length10 ft.
  • Digit Size1-1/2"
  • Battery TypeAAA Alkaline
  • DisplayLCD
  • Height3-7/8"
  • Width4-3/8"
  • Depth3/4"
  • Case MaterialABS
  • Calibration CertificateNIST Traceable(R)
  • StandardsISO 17025 A2LA Accredited Calibration Laboratory
  • IncludesTraceable(R) Certification
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Each model is individually serialized and calibrated. The glycol bottle probe is sealed in a miniature 10mL bottle filled with nontoxic glycol. The FDA generally recognizes the solution as safe. The bottle and solution insulate sensor from rapid changes. The solution mimics temperature of samples.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.