Skip Content

IR Therm,-27 to 428F,1 In @ 1 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IR Therm, -27 to 428F, 1 In @ 1 In Focus

Price $52.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9R169
  • Mfr. Model # 4480
  • UNSPSC # 41112210
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -27 Degrees to 428 Degrees F
  • Temp. Range (C) -33 Degrees to 220 Degrees C
  • Focus Spot Size and Distance 1" @ 1"
  • Accuracy +/-1 Degrees C, 2%
  • Emissivity Fixed 0.95
  • Includes Traceable(R) Certification
  • Battery Type (2) LR44
  • Resolution 0.1 Degrees
  • Special Features Pocket Clip, Key Chain and Lanyard
  • Calibration Certificate NIST
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by We have been very disappointed with these thermometers. Every single thermometer has had the battery replaced at least once within the first month we received them. Additionally, a number of them have been returned by our Receiving department because they displayed temperatures that were erroneous and could not be calibrated. Two of these were over 100 degrees off. We are currently looking for replacement thermometers. September 26, 2012
  • 2016-02-06 T20:05:29.991-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9R169, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.