Skip Content

Utility Cart,400 lb. Load Cap.,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Utility Cart, 400 lb. Load Cap., Plastic

Price $583.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8ZAL2
  • Mfr. Model # 5805GY-PN
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Catalog Group # E0211
  • Shipping Weight 72.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Cart
  • Load Capacity 400 lb.
  • Shelf Material Plastic
  • Shelf Length 40-1/2"
  • Shelf Width 25-1/2"
  • Leg Material Plastic
  • Shelf Color Gray
  • Leg Color Gray
  • Overall Length 40-3/8"
  • Overall Width 25-1/2"
  • Top Shelf Height 37"
  • Number of Shelves 2
  • Caster Dia. 8"
  • Caster Type (4) Swivel
  • Caster Material Pneumatic
  • Capacity per Shelf 200 lb.
  • Distance Between Shelves 19-1/4"
  • Lip Height 3"
  • Handle Height 37"
  • Cart Shelf Style Lipped
  • Handle Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.