Skip Content

 
Open-Top Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Open-Top Trash Can

CONTINENTAL


Technical Specs

  • ItemOpen-Top Trash Can 
Shape
Please Select
Capacity
Please Select
Color
Please Select
Height
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Shape
Capacity
Color
Height
Availability
Price
Qty
8324-BE
Corner Round
21 gal.
Beige
28-7/8"

$136.50 / each

Open-Top Trash Can,Corner Round,21 gal.
Catalog Page #  NA

Price: $136.50 / each

Technical Specs

  • ItemOpen-Top Trash Can
  • ShapeCorner Round
  • Capacity21 gal.
  • ColorBeige
  • Height28-7/8"
8324-BK
Corner Round
21 gal.
Black
28-7/8"

$136.00 / each

Open-Top Trash Can,Corner Round,21 gal.
Catalog Page #  NA

Price: $136.00 / each

Technical Specs

  • ItemOpen-Top Trash Can
  • ShapeCorner Round
  • Capacity21 gal.
  • ColorBlack
  • Height28-7/8"
8324-BN
Corner Round
21 gal.
Brown
28-7/8"

Item ships within 10 business days from supplier

$136.50 / each

Open-Top Trash Can,Corner Round,21 gal.
Catalog Page #  NA

Price: $136.50 / each

Technical Specs

  • ItemOpen-Top Trash Can
  • ShapeCorner Round
  • Capacity21 gal.
  • ColorBrown
  • Height28-7/8"
8324-GY
Corner Round
21 gal.
Gray
28-7/8"

$136.50 / each

Open-Top Trash Can,Corner Round,21 gal.
Catalog Page #  NA

Price: $136.50 / each

Technical Specs

  • ItemOpen-Top Trash Can
  • ShapeCorner Round
  • Capacity21 gal.
  • ColorGray
  • Height28-7/8"
8322BE
Rectangular
23 gal.
Beige
30"

$64.85 / each

Open-Top Trash Can,Rectangular,23 gal.
Catalog Page #  NA

Price: $64.85 / each

Technical Specs

  • ItemOpen-Top Trash Can
  • ShapeRectangular
  • Capacity23 gal.
  • ColorBeige
  • Height30"