Skip Content

Anodeless Riser,1/2 In.CTS x 1/2 In. MPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anodeless Riser, 1/2 In.CTS x 1/2 In. MPT

Price $81.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EHJ5
  • Mfr. Model # 1253-91-4604-00
  • UNSPSC # 40141719
  • Catalog Page # 3970
  • Shipping Weight 3.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnodeless Riser
  • Type90 Degree
  • Pipe Size1/2"
  • Tube Size1/2"
  • ConnectionCTS x MPT
  • Material of ConstructionSteel
  • Vertical Length (In.)30
  • Horizontal Length (In.)15
  • Temp. Range (F)-40 To 120
  • WOG PSI @ 150 F125
  • Length (In.)30
  • Agency ComplianceASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMO
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are installing a gas pipe, yellow, the area wher it comes out of the ground is the riser, the anode protective part of the pipe ? Thank you,
1 year ago
by
Read all my Q&A
 
Please wait while more information about Alex774 is loaded.
Additional information about Alex774 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This anodeless riser is the last piece of the underground piping system where it turns up to connect to the gas meter or home line. It is used to protect the piping system as it is exposed to sunlight, and also allows for a clean 90 degree transition from horizontal to vertical.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-30T19:42:06.822-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EHJ5, prod, sort_default
1 of 1
  • 2015-03-30T19:42:06.824-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EHJ5, prod, sort_default
1 of 1