Skip Content

Rolling Tool Box, Structural Foam, 23" Overall Width x 15-1/2" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Rolling Tool Box, Structural Foam, 23" Overall Width x 15-1/2" Overall Depth

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1RG78
  • Mfr. Model # PW1921
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 14.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features molded-in lockable hasp and recessed, soft-grip handles. 6"-dia., 1"-thick rubber wheels have ball bearing hubs. Includes removable inner tray and telescoping handle.

View More

Technical Specs

  • Item Rolling Tool Box
  • Material Structural Foam
  • Overall Width 23"
  • Overall Depth 15-1/2"
  • Overall Height 20"
  • Color Yellow
  • Finish Smooth
  • Number of Pieces 3
  • Storage Capacity 1412 cu. in.
  • Load Rating 25 lb.
  • Number of Drawers 0
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 14-1/2"
  • Inside Depth 9-1/2"
  • Inside Height 10-1/4"
  • Locking System Padlock Hasp
  • Number of Handles 2
  • Handle Design Folding Top, Telescoping
  • Wheel Dia. 6"
  • Features Cup Holder In Lid, Dual Side Rust-Resistant Latches, Professional Grade Wheels
  • Includes Removable Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by The very first time I tried to take this in the field, the wheel fell off before I could get it loaded in my car. I cannot risk having the box fall apart in the middle of a hotel floor. Thankfully it fell apart before I gave it to a volunteer to haul items on the weekend. Also, the latch to snap the handle in the upright position is too weak and it collapses too easily. Cannot move the bin by pushing and must pull instead. I did not put very much weight in it, but it did not handle it at all.I would rather pay a little more for a better quality product.This item will be going back. July 19, 2012
  • 2016-04-27 T23:42:52.258-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1RG78, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.