Skip Content

Portable Tool Box,26 In. W,8-3/4 In. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Tool Box, 26 In. W, 8-3/4 In. D

Price $56.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RG73
  • Mfr. Model # 8260-4
  • UNSPSC # 24112401
  • Catalog Page # 1065
  • Shipping Weight 10.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Tool Box
  • MaterialHigh Density Structural Foam
  • Overall Width26"
  • Overall Depth8-3/4"
  • Overall Height10-1/2"
  • ColorCharcoal Gray
  • FinishMatte
  • Number of Pieces2
  • Storage Capacity2,037 cu. in.
  • Load Rating30 lb.
  • Number of Drawers0
  • Drawer SlidesNone
  • Number of Trays1
  • Locking SystemMolded-In Lockable Hasp
  • Number of Handles1
  • Handle DesignRecessed, Soft Grip
  • FeaturesThis heavy-duty Contico 26" Tool Tuffbox(R) utilizes structural foam construction, which produces a rustproof product with a disproportionately stronger strength to weight ratio over steel. Removable inner tray, recessed soft-grip handle, locking hasp, and metal hinge pin backing. Commercial grade latches.
  • IncludesRemovable Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Structural Foam and Plastic Storage Boxes
Structural Foam
Each box has a molded-in lockable hasp, and recessed, soft-grip handles. Boxes 20" to 26" include a removable inner tray.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

tool tray

How do you order a tool tray for Mfr. Model # 8260-4
2 months ago
by
Read all my Q&A
 
Please wait while more information about FOMOCO is loaded.
Additional information about FOMOCO could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Contico Portable Toolbox does not have any replacement tray available per the manufacture. A new toolbox will have to be purchased.

Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:50.580-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RG73, prod, sort_default
1 of 1
  • 2015-05-28T20:01:50.582-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RG73, prod, sort_default
1 of 1