Skip Content

Portable Tool Box, High Density Structural Foam, 20" Overall Width x 8-3/4" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Tool Box, High Density Structural Foam, 20" Overall Width x 8-3/4" Overall Depth

Price $48.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RG72
  • Mfr. Model # 8200GY
  • UNSPSC # 24112401
  • Catalog Page # 956
  • Shipping Weight 7.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Structural Foam and Plastic Storage Boxes
Structural Foam
Each box has a molded-in lockable hasp, and recessed, soft-grip handles. Boxes 20" to 26" include a removable inner tray.

View More

Technical Specs

  • Item Portable Tool Box
  • Material High Density Structural Foam
  • Overall Width 20"
  • Overall Depth 8-3/4"
  • Overall Height 10-1/2"
  • Color Black
  • Finish Matte
  • Number of Pieces 2
  • Storage Capacity 1,502 cu. in.
  • Load Rating 25 lb.
  • Number of Drawers 0
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 19"
  • Inside Depth 7-3/4"
  • Inside Height 9-1/2"
  • Locking System Molded-In Lockable Hasp
  • Number of Handles 1
  • Handle Design Recessed, Soft Grip
  • Features This heavy-duty Contico 20" Tool Tuffbox(R) utilizes structural foam construction, which produces a rustproof product with a disproportionately stronger strength to weight ratio over steel. Removable inner tray, recessed soft-grip handle, locking hasp, and metal hinge pin backing. Commercial grade latches.
  • Includes Removable Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is this toolbox IP rated?

Is this toolbox IP rated, such as IP55 or higher?
2 years ago
by
Read all my Q&A
 
Please wait while more information about aaaa is loaded.
Additional information about aaaa could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no information provided by the supplier about any IP rating. Thank you for using Grainger.com Ask & Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:53:29.831-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RG72, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:29.832-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RG72, prod, sort_default
1 of 1