Skip Content

Step Stool Tool Box, Plastic, 18-1/2" Overall Width x 12-3/8" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Step Stool Tool Box, Plastic, 18-1/2" Overall Width x 12-3/8" Overall Depth

Clearance Price $58.05 / each

Price $61.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1RG74
  • Mfr. Model # 9402TPBK
  • UNSPSC # 24112401
  • Catalog Page # 1065
  • Shipping Weight 7.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Step Stool Tool Box
  • Material Plastic
  • Overall Width 18-1/2"
  • Overall Depth 12-3/8"
  • Overall Height 13"
  • Color Beige/Black
  • Finish Smooth
  • Number of Pieces 3
  • Load Rating 25 lb.
  • Number of Drawers 0
  • Drawer Slides None
  • Number of Trays 0
  • Inside Width 14-1/2"
  • Inside Depth 9-1/2"
  • Inside Height 10-1/4"
  • Locking System Molded-In Lockable Hasp
  • Number of Handles 1
  • Handle Design Recessed Comfort-Grip Handle
  • Features Contico Latched Storage Step-stool has a textured, reinforced lid with recessed handle that can support up to 250 lbs.! Large interior storage underneath with removable tray for handy and secured organization. Attachable cord holder is also included!
  • Includes Storage Tray and Cord Holder
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by I bought three of these over 30 years ago of the exact same design and they still work great. You can sit on them, stand on them, or stack them to make a work surface. The only glitch in the design is that they should of made the backside have a lower base lip so a stacked group could be moved with a two wheeled dolly. The only other bummer, is that over 30 years ago, the only cost me $11.50 each. I want a few more of them, but at the new price, yikes! Still, they have been very useful. November 29, 2013
  • 2015-11-25 T19:30:34.099-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1RG74, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.