Skip Content

 
Portable Tool Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Tool Box


Technical Specs

  • Item Portable Tool Box 
Material
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Material
Overall Width
Overall Depth
Overall Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
8200GY
High Density Structural Foam
20"
8-3/4"
10-1/2"
Black

$48.25 / each

Enter location to check availability
Catalog Page #  956 

Price $48.25 / each

Technical Specs

  • Item Portable Tool Box
  • Material High Density Structural Foam
  • Overall Width 20"
  • Overall Depth 8-3/4"
  • Overall Height 10-1/2"
  • Color Black
8260-4
High Density Structural Foam
26"
8-3/4"
10-1/2"
Charcoal Gray

$57.00 / each

Enter location to check availability
Catalog Page #  956 

Price $57.00 / each

Technical Specs

  • Item Portable Tool Box
  • Material High Density Structural Foam
  • Overall Width 26"
  • Overall Depth 8-3/4"
  • Overall Height 10-1/2"
  • Color Charcoal Gray
3514NLBK
High Density Structural Foam
35"
15-1/2"
14"
Black

$79.10 / each

Enter location to check availability
Catalog Page #  956 

Price $79.10 / each

Technical Specs

  • Item Portable Tool Box
  • Material High Density Structural Foam
  • Overall Width 35"
  • Overall Depth 15-1/2"
  • Overall Height 14"
  • Color Black
3725
High Density Structural Foam
37"
21"
20"
Black

$95.30 / each

Enter location to check availability
Catalog Page #  956 

Price $95.30 / each

Technical Specs

  • Item Portable Tool Box
  • Material High Density Structural Foam
  • Overall Width 37"
  • Overall Depth 21"
  • Overall Height 20"
  • Color Black
3725NL
High Density Structural Foam
37"
21"
20"
Black

$88.60 / each

Enter location to check availability
Catalog Page #  956 

Price $88.60 / each

Technical Specs

  • Item Portable Tool Box
  • Material High Density Structural Foam
  • Overall Width 37"
  • Overall Depth 21"
  • Overall Height 20"
  • Color Black
G7190GY-4
Plastic
10-1/4"
19"
9-1/4"
Gray

$22.38 / each

Enter location to check availability
Catalog Page #  956 

Price $22.38 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic
  • Overall Width 10-1/4"
  • Overall Depth 19"
  • Overall Height 9-1/4"
  • Color Gray
HR8260
Plastic
26"
10"
12-3/4"
Black

$48.45 / each

Enter location to check availability
Catalog Page #  956 

Price $48.45 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic
  • Overall Width 26"
  • Overall Depth 10"
  • Overall Height 12-3/4"
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More