Skip Content

Portable Tool Box, Plastic, 19" Overall Width x 10-1/4" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Tool Box, Plastic, 19" Overall Width x 10-1/4" Overall Depth

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 38W621
  • Mfr. Model # R7190M-4
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 3.85 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes a removable inner tray for small part storage, a molded-in hasp for padlock, and rust-resistant latches.

View More

Technical Specs

  • Item Portable Tool Box
  • Material Plastic
  • Overall Width 19"
  • Overall Depth 10-1/4"
  • Overall Height 9-1/4"
  • Color Red
  • Finish Smooth
  • Number of Pieces 2
  • Load Rating 20 lb.
  • Number of Drawers 0
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 17-1/4"
  • Inside Depth 9-1/2"
  • Inside Height 8-3/4"
  • Locking System Molded-In Lockable Hasp
  • Number of Handles 1
  • Handle Design Plastic Molded on Top
  • Features This 19" Contico Tool Box is made out of durable plastic, which provides organized tool storage with value in-mind. Metal hinge pins and latches are rust resistant. Molded-in hasp accepts a for small items.
  • Includes Removable Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.