Skip Content

Rolling Tool Box, Plastic, 32" Overall Width, 17" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Tool Box, Plastic, 32" Overall Width, 17" Overall Depth

Price $62.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VE95
  • Mfr. Model # G1320-6
  • UNSPSC # 24112401
  • Catalog Page # 1065
  • Shipping Weight 10.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Tool Box
  • MaterialPlastic
  • Overall Width32"
  • Overall Depth17"
  • Overall Height12-1/4"
  • ColorBlack
  • FinishMatte
  • Number of Pieces1
  • Storage Capacity23.5 gal.
  • Load Rating50 lb.
  • Number of Drawers0
  • Drawer SlidesNone
  • Number of Trays0
  • Inside Width27-1/2"
  • Inside Depth12-3/4"
  • Inside Height11-3/4"
  • Locking SystemMolded-In Lockable Hasp
  • Number of Handles2
  • Handle DesignMolded-in Side Grips
  • Wheel Dia.1-3/4"
  • FeaturesContico Rolling Storage Locker Will Stand Up to Years of Use, Includes Molded-In Lockable Hasp and Carrying Handles, Commercial Grade Latches and Durable Bolted-In Inline Skate Wheels, Lid Indentions Help Secure Stacked Units, Great for Long or Short Term Storage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.