Skip Content

Portable Tool Box, Structural Foam, 20" Overall Width x 9-3/4" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Tool Box, Structural Foam, 20" Overall Width x 9-3/4" Overall Depth

Price $57.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RG76
  • Mfr. Model # HR8200GY
  • UNSPSC # 24112401
  • Catalog Page # 956
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CONTICO hip roof box has a hip roof design that allows extra storage space in the lid area. Features structural foam construction, recessed soft-grip handle, molded-in locking hasp, and metal hinge pin backing. Includes a removable inner tray.

View More

Technical Specs

  • Item Portable Tool Box
  • Material Structural Foam
  • Overall Width 20"
  • Overall Depth 9-3/4"
  • Overall Height 12-3/4"
  • Color Gray
  • Finish Matte
  • Number of Pieces 2
  • Storage Capacity 2037 cu. in.
  • Load Rating 25 lb.
  • Number of Drawers 0
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 19"
  • Inside Depth 7-3/4"
  • Inside Height 11-3/4"
  • Locking System Padlock Hasp
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Hip Roof Lid
  • Includes Removable Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.